Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Packing Needle

5.00 (2)
Materials (needles)
Carbon tool steels
Depth (mm)
3
Weight (g)
15
Height (mm)
155
Width (mm)
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.14 40312684 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-07-12 10:50:51
I was looking for a big needle. I am very satisfied.
This review is about item#40312684.
Repair work of underwear
5
From Japan
On 2017-06-01 18:46:01
The tip of the tip to the material was also good and very easy to use.
This review is about item#40312684.

Related Products