Buy more than* S$200* and get FREE SHIPPING

Back Scriber

4.00 (1)
Materials (needles)
Carbon tool steels
Depth (mm)
8
Weight (g)
40
Height (mm)
190
Width (mm)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.21 40312754 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling, scribing
4
From Japan
On 2013-05-03 21:40:34
I am trying to use it for a bit of work at home.
This review is about item#40312754.

Related Products