Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scribing Pencil

4.25 (4)
Caution
Do not use for something which electricity is flowing., Do not use for something which electricity is flowing.
Purpose
Scribing etc., Scribing etc.
Depth (mm)
8
Weight (g)
40
Height (mm)
150
Width (mm)
8
Specification
Pencil type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.22 40312763 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Scribe work
4
From Japan
On 2018-01-20 20:32:13
It may be useless because it is a knock expression, but I want a little more rigidity.
This review is about item#40312763.
Marking on sample
4
From Japan
On 2017-07-25 17:43:15
It can be used without problems. Durability will not be known unless it is used in the future.
This review is about item#40312763.
Scribe at the cutting position of aluminum building material
4
From Japan
On 2017-04-19 17:25:29
When I bought the first one, I got a feeling firmly and purchased repeatedly, but when I was putting in a pen inserting pocket of working trousers, the screw part of the grip loosened and it got disjointed in the pocket. It is a shit sorry.
This review is about item#40312763.
To concrete
5
From Japan
On 2016-02-24 18:58:16
I also have a firm body for the price. Compared with the knock type, the needle does not return and easy to put in force.
This review is about item#40312763.

Related Products