Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Craft Needle

3.50 (2)
Materials (needles)
Carbon tool steels
Depth (mm)
1
Weight (g)
10
Height (mm)
68
Width (mm)
1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PC) 1 NO.24 40312781 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Tatami mats repair
4
From Japan
On 2015-10-28 09:41:00
Usability is quite good. It is really convenient to purchase this thing at a real store each time because it really is a waste of time, so before using it collectively with other things in advance.
This review is about item#40312781.
Leather work
3
From Japan
On 2014-06-18 18:51:36
Although it is not a leather needle, it feels heavy to pass it somewhat. It will be slightly lighter if you cut it like a blade like using both sides.
This review is about item#40312781.

Related Products