Buy more than* S$200* and get FREE SHIPPING

Awl

5.00 (3)
Materials (needles)
Carbon tool steels
Depth (mm)
12
Weight (g)
20
Height (mm)
120
Width (mm)
12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.1 40312797 4.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For bookbinding
5
From Japan
On 2017-10-05 12:23:49
Purchase for bookbinding It is quite small (10 cm) easy to use
This review is about item#40312797.
I am using it for self-employing to stretch the surface material.
5
From Japan
On 2016-02-09 21:31:58
It is perfect for Mr. Tatamiya with its perfect thickness. This is the best because I felt inconvenience with a thick long needle in the past. Perhaps it can be used for sewing work etc .... It may be convenient, unnecessary depending on the work ,,,,,. I am satisfied now. Will it rigidly stretch it? Although we do not care, depending on the industry it may be rustless ,,,. I do not understand well yet.
This review is about item#40312797.
Small drilling / marking
5
From Japan
On 2014-07-10 15:33:55
I purchased it for the work. It is very convenient for a small pilot hole and marking when drilling with an electric drill. It is easy to store and handle as it is as small as 12 cm long.
This review is about item#40312797.

Related Products