Buy more than* S$200* and get FREE SHIPPING

Awl, Needle Replaceable

4.00 (1)
Depth (mm)
20
Weight (g)
20
Width (mm)
20
...see all>
Product Options
ADD TO CART
Material (Handle Part) Height (mm) Materials (needles) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Handle Part) Height (mm) Materials (needles) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 147 - 1PC 1 SGN-2 (perforated) 40312815 6.99 SGD
Shipped after 2018-04-25
Resin 130 Carbon tool steels 1PC 1 SGN-1 (thin and thickness) 40312806 6.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Insert it when pulling out the pin
4
From Japan
On 2014-06-19 19:13:12
Since it will break easily when using it, it would be nice if there was a combination of thick & thick and thin & fine instead of a thick or fine combination!
This review is about item#40312806.

Related Products