Buy more than* S$200* and get FREE SHIPPING

Retractable Awl

Purpose
Drilling, threading, precision work., Drilling, threading, precision work.
Thickness (mm)
About 3 (needle) maximum
Materials (needles)
Carbon steel
Needle Thread Length (mm)
About62
Material (Handle Part)
Resin
Grip Diameter (phi mm)
20
Weight (g)
20
...see all
Product Options
ADD TO CART
Overall Length (mm) Width (mm) Depth (mm) Type Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Width (mm) Depth (mm) Type Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About150 20 20 Futoshihari 137 1PC 1 SGN-3 40312824 5.27 SGD
In stock
About155 - - Itoana-zuke - 1PC 1 SGN-4 (perforated) 40312833 5.33 SGD
In stock
ADD TO CART

Related Products