Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Awl, Aluminum Handle, Stainless Steel Needle

4.67 (9)
Materials (needles)
Carbon tool steels
Material (Handle Part)
Aluminum
...see all>
Product Options
ADD TO CART
Thickness (mm) Needle Thread Length (mm) Depth (mm) Type Weight (g) Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Needle Thread Length (mm) Depth (mm) Type Weight (g) Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.15 (needle) About 82 12 Futoshihari 40 163 12 1PC 1 SGN-6(L) 40312851 12.99 SGD
Shipped after 2018-06-25
2.55 (needle) About 40 10 Fine needle 20 170 45 1PC 1 SGN-5(Small) 40312842 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
I am making furniture. Before hitting a screw, if you write a note a little bit, I always use it because the screw tip is not stably and distorted
5
From Japan
On 2018-05-30 16:00:55
It is solid with stainless steel. I am using it as a marker for screws to hit furniture screws, but it is useful because it marks firmly
This review is about item#40312842.
To create a document spelling (white cover) by using cardboard
4
From Japan
On 2018-05-18 19:46:31
Although the handle (handle) has a heavy feeling of metal, it is very light because of aluminum, and it has an anti-slip effect and is easy to use.
This review is about item#40312851.
Scribbling work on aluminum plate and others
5
From Japan
On 2018-04-29 09:57:12
Mainly used for scribing work on aluminum plate, I am satisfied with the hardness of the needle tip
This review is about item#40312842.
For fine drilling work
5
From Japan
On 2017-10-11 23:01:07
Purchased to make windmills with aluminum cans. During detailed drilling, the tip of the needle does not shift, so you can use it with confidence. Also, since there is a sense of solidness firmly between the aluminum pattern and the tip of the needle, it seems to be used for some power work.
This review is about item#40312842.
Office work, drilling
5
From Japan
On 2017-08-31 03:35:09
It is long and dirty, but it is useful in many ways, and there is a sense of security in aluminum made of stainless steel. Although it is possible to use it like a penetrating screwdriver, I do not do it because the tip is damaged. When you lick, I use it by sharpening with spindle cores. I like it because it can be used for a long time and it can be used like a knife.
This review is about item#40312851.
Marking when drilling car interior
4
From Japan
On 2017-05-07 15:28:12
There is no complaints in intensity, there may be a sense of rigidity, but the grip part is thin and slightly slippery. I appreciate it comes with a cap.
This review is about item#40312851.
Remove the tap stopper tape
4
From Japan
On 2017-04-28 18:44:09
Purchased at a look and compact place. Usability is normal. If there is a cover to protect the tip it is a full mark.
This review is about item#40312842.
Removal of lid etc.
5
From Japan
On 2017-03-10 17:42:03
It is very easy to use. It is easy to handle with compact palm size.
This review is about item#40312842.
When disassembling automobile parts
5
From Japan
On 2015-11-27 10:03:11
It is stronger and easier to grasp than I expected, easy to use
This review is about item#40312851.

Related Products