Buy more than* S$200* and get FREE SHIPPING

Folding Knife

3.50 (2)
Purpose
Create model, woodworking, bamboo craft, other small handcraft., Create model, woodworking, bamboo craft, other small handcraft.
Depth (mm)
17
Weight (g)
100
Height (mm)
235
Width (mm)
32
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 120MM 40312885 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When unpacking
4
From Japan
On 2016-12-21 15:56:44
Sharpness is the best I have a little strength when folding up The weight is exactly right
This review is about item#40312885.
For grafting
3
From Japan
On 2015-12-11 16:41:41
For grafting. I thought that I could put it in my pocket when I folded in and purchased it. Although it is still unused in the period, it seems to be easy to use.
This review is about item#40312885.