Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Work Knife

Purpose
Create model, woodworking, bamboo craft, other small handcraft., Create model, woodworking, bamboo craft, other small handcraft.
Depth (mm)
18
Weight (g)
100
Width (mm)
35
...see all>
Product Options
ADD TO CART
Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
243 1 pc 1 120MM 40312894 28.99 SGD
Shipped after 2018-06-26
253 1 pc 1 135MM 40312903 31.99 SGD
Shipped after 2018-06-26
ADD TO CART