Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electric Knife, All Steel

4.33 (3)
Depth (mm)
18
Weight (g)
120
Height (mm)
110
Width (mm)
38
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40313052 11.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Peeling of cable etc
5
From Japan
On 2018-02-07 17:49:51
The overall making is suitable for the price, but it is enough to make it necessary. Although it seems to be shorter when sharpened, I think that it will not cause problems even if I buy it for wiring work etc. It is just right not to cut too much.
This review is about item#40313052.
Electrical construction
5
From Japan
On 2017-07-01 19:39:09
I can cut better than I thought. I think that Cospa is the highest peak.
This review is about item#40313052.
Cable stripping
3
From Japan
On 2013-04-17 14:11:55
Unlike cutter, because dull sharpness, without damaging the coating of the line, because the cut line only surface coating from entering, I was able to peel easily If you put the cut.
This review is about item#40313052.

Related Products