Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Steel Chisel

5.00 (1)
Caution
Do not use for hard part of woods., Do not use for hard part of woods.
Purpose
Wood and bamboo sculpture work. Plastic work., Wood and bamboo sculpture work. Plastic work.
Depth (mm)
10
Weight (g)
20
Overall Length (mm)
210
...see all>
Product Options
ADD TO CART
Cutting Edge (mm) Blade Width (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge (mm) Blade Width (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Round 1.5 1.5 12 1PC 1 1.5MM(Round) 40313077 13.99 SGD
In stock
Round 6 6 14 1PC 1 6MM(Round) 40313095 13.99 SGD
In stock
Round 9 9 14 1PC 1 9MM(Round) 40313104 13.99 SGD
In stock
Round 3 3 12 1PC 1 3MM(Round) 40313086 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for processing PP plate
5
From Japan
On 2017-02-04 22:08:27
You can cut well. It may have been a bit too superior to me.
This review is about item#40313086.

Related Products