Buy more than* S$200* and get FREE SHIPPING

Wood Carving Chisels Set, Steel

Purpose
Wood and bamboo sculpture work. Plastic work., Wood and bamboo sculpture work. Plastic work.
Depth (mm)
10
Weight (g)
20
Overall Length (mm)
210
Width (mm)
12
...see all>
Product Options
ADD TO CART
Cutting Edge (mm) Blade Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge (mm) Blade Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flat 4.5 4.5 1PC 1 4.5MM(Flat) 40313131 12.99 SGD
In stock
Flat 1.5 1.5 1PC 1 1.5MM(Flat) 40313113 11.99 SGD
In stock
Flat 7.5 7.5 1PC 1 7.5MM(Flat) 40313147 11.99 SGD
In stock
Flat 3 3 1PC 1 3MM(Flat) 40313122 11.99 SGD
In stock
ADD TO CART

Related Products