Buy more than* S$200* and get FREE SHIPPING

Wood Carving Chisels Set, Steel

5.00 (1)
Purpose
Wood and bamboo sculpture work. Plastic work., Wood and bamboo sculpture work. Plastic work.
Weight (g)
20
Overall Length (mm)
210
...see all>
Product Options
ADD TO CART
Width (mm) Depth (mm) Cutting Edge (mm) Blade Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Depth (mm) Cutting Edge (mm) Blade Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 10 When 7.5 7.5 1PC 1 7.5MM (when) 40313174 12.99 SGD
In stock
12 10 When 4.5 4.5 1PC 1 4.5MM (when) 40313165 12.99 SGD
Shipped after 2018-04-27
12 - When 3 6 1PC 1 3MM (when) 40313156 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shogi piece engraving
5
From Japan
On 2017-12-26 20:07:17
I am using it while comparing it with the sculpture blade of Miki Akira. The price is cheaper here. I would like to research how to sharpen and improve sharpness
This review is about item#40313165.

Related Products