Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Graver Grinding Stone

3.50 (2)
Depth (mm)
17
Weight (g)
80
Height (mm)
97
Dimension (mm)
For finishing 37 x 95 x 12.
Width (mm)
36
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Finish 40313341 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
After bamboo work
5
From Japan
On 2016-12-25 13:21:33
We are sharpening each sculpture knife with small size, use and emptiness, finish.
This review is about item#40313341.
To grind sculpture swords
2
From Japan
On 2016-08-15 03:54:34
Although I thought that it was cheap, I thought that not only for finish but also a little coarse for medium sharpening should be this price. It is convenient to be able to store the water, and the shape is easy to handle without problems.
This review is about item#40313341.

Related Products