Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ceiling Access Hole

4.26 (54)
Caution
Use the tool for only for ceiling of indoors. Because there is a fear of falling, deformation, and damage, you should ride a frame inspection hole. Because the inner frame may fall, after installing the inner frame board material, always check that , Use the tool for only for ceiling of indoors. Because there is a fear of falling, deformation, and damage, you should ride a frame inspection hole. Because the inner frame may fall, after installing the inner frame board material, always check that
Cutting Dimensions of Inner Frame Board (mm)
411x411
Ceiling Installation Aperture Dimensions (mm)
454x454
Finishing
Border frame/ inside frame/ Anodic oxide coatings 6microm or more, corner brackets, board fixing bracket, hanger body, hanger bolts / electro galvanized 2 chromate CM1A, cross recessed small pan head screw / galvanized electrical
Color
Silver
Dimension (mm)
451x451x29.6
Material
Border frame/inside frame / aluminium alloy extruded shapes materials A6063SS-T5, corner bracket, hanger body/SPCC t1.2, coin lock / resin bearings / polyacetal (POM), board fixing brackets/SPCC t1.0, hanger bolts / cold while pressure for carbon steel material SWRCH10R, cross recessed small Pan head screw / steel
Set Contents
Border frame/inside frame, corner brackets, coin lock, resin bearings, board fixing bracket, hanger body, hanger bolts, cross recessed small pan head screw(M4x4)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MNT45 40313357 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 32
4 star 11
3 star 6
2 star 3
1 star 2
Review Rating: 4.26
54 Customer Reviews
The reviews are automatic translation.
For water leakage inspection
4
From Japan
On 2018-04-10 07:07:42
Installation was easy. I would like to use this inspection port next time as well.
This review is about item#40313357.
When changing air conditioner
5
From Japan
On 2018-03-09 17:38:02
It was a great help with a hanger. I also want other sizes to be increased.
This review is about item#40313357.
Ceiling back wiring work
2
From Japan
On 2018-01-08 02:19:35
The inspection port itself is good, but the metal fittings for attaching the ceiling material to the inner lid are lost in regard to the paper It is my hope that the attachment of the accessories firmly like other manufacturers
This review is about item#40313357.
Work behind the ceiling
3
From Japan
On 2017-11-07 16:50:11
I think the frame itself is comparable to other companies' products. I strongly suspect that it will be a little bigger hardware to hold the ceiling material of the lid.
This review is about item#40313357.
Used for renovation of a Japanese style room
5
From Japan
On 2017-10-13 15:30:45
With the renovation of the Japanese style room, as it is, you can not do the wiring work, so I installed 2 pieces between 6 tatami mats. Since the color of aluminum stands out, I finished painting. I think that it is light and easy to install.
This review is about item#40313357.
When painting work
5
From Japan
On 2017-09-19 19:09:42
The price was reasonable and I was very much saved because it will arrive the next day.
This review is about item#40313357.
Expansion for ceiling inspection
5
From Japan
On 2017-08-20 10:05:23
An inspection port was newly established for cable laying on new equipment and installation of equipment. Although it is inexpensive, it is hard to deform with sufficient strength.
This review is about item#40313357.
Ceiling inspection port
5
From Japan
On 2017-05-19 08:02:46
Since it was the same type as the type we used to date, it was possible to construct without any problems
This review is about item#40313357.
Residential ceiling During maintenance
2
From Japan
On 2017-02-24 15:15:39
It can not be helped because it is cheap, but it was hard to understand in the picture, but it felt quite poor.
This review is about item#40313357.
There is no difference from Daiken
3
From Japan
On 2017-02-17 20:31:54
Although it is an inspection port of such an inexpensive class, manufacturers also do not substitute anything, this is enough.
This review is about item#40313357.

Related Products