Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Breaking Strength (kN) Working Load (kg) Belt Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Breaking Strength (kN) Working Load (kg) Belt Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38mm 20 500 35 1PC 1 R20 40313533 -
Discontinued
[x]
50mm 30 750 50 1PC 1 R30 40313542 -
Discontinued
[x]
50mm 50 1250 50 1PC 1 R50 40313551 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for fixing luggage.
5
From Japan
On 2016-04-16 13:57:37
Things were very good, but it is very disappointing that it was discontinued. I wish for sale restart.
This review is about item#40313551.
Propane gas transportation
5
From Japan
On 2015-12-11 14:37:21
Band and ratchet can be purchased separately and saved by cost. Although I have not used it for a while, I am working well that I can make it firmly.
This review is about item#40313551.
Used to work to wind up the belt
5
From Japan
On 2014-07-03 13:18:38
A collar (sleeve) is contained inside the joint of the sling. I think that it is for keeping the deformation of the ratchet or a feature not seen in other ratchets.
This review is about item#40313533.
Lockdown of cargo during transport
5
From Japan
On 2013-12-19 17:06:18
It was only necessary to change parts and it was costly. From now on, at the time of replacing the truck, we can now select only ratchet, lashing only.
This review is about item#40313551.

Related Products