NoteBuy more than* S$200* and get FREE SHIPPING

New Mortar Trowel Wooden Handle

Purpose
Concrete and mortar, operation of coating the clayey wall
Size (mm)
370
Main Part Dimension (mm)
370x74x115
Weight (g)
400
Material
(Body)/Plastic, (handle) wood
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 370mm 40313691 27.77 SGD
In stock

Related Products