Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Intermediate Soldering Irons

4.33 (3)
Purpose
Smear material substrate coating work, Smear material substrate coating work
Material
(Iron plate) iron, (handle) wood
...see all>
Product Options
ADD TO CART
Size (mm) Main Part Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Main Part Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 150x60x56 120 1PC 1 150mm 40313743 5.99 SGD
In stock
180 180x60x65 160 1PC 1 180mm 40313752 6.99 SGD
In stock
210 210x65x74 200 1PC 1 210mm 40313761 6.99 SGD
In stock
240 240x70x83 240 1PC 1 240mm 40313777 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2018-03-14 22:16:52
It was cheaper than I expected, so how about being honest? It was a feeling, but very good paint.
This review is about item#40313743.
I used it to paint plaster.
5
From Japan
On 2017-05-09 14:32:38
I used the iron for the first time. Although it was affordable amount, it was possible to use it without problems.
This review is about item#40313761.
repair
3
From Japan
On 2015-03-10 07:53:55
I place importance on cost and purchase it. Well I think that it is firm but firm.
This review is about item#40313761.

Related Products