Buy more than* S$200* and get FREE SHIPPING

Stainless Trowel 0.3

5.00 (2)
Purpose
Work mortar wall and fiber wall top coat work., Work mortar wall and fiber wall top coat work.
Plate Thickness (mm)
0.3
Material
(Iron plate) stainless steel, (d) tree
...see all>
Product Options
ADD TO CART
Size (mm) Main Part Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Main Part Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 150x60x50 70 1PC 1 150mm 40313786 18.99 SGD
In stock
210 210x62x66 120 1PC 1 210mm 40313804 20.99 SGD
In stock
180 180x58x57 100 1PC 1 180mm 40313795 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Finishing of block top edge and soil
5
From Japan
On 2015-01-16 18:47:44
Excellent usability is also excellent. A thickness of 0.3 mm is ideal for finishing work. [Monotarou] is saved at the lowest price than the nearby hardware materials store and home center. I would like to purchase it from now on!
This review is about item#40313804.
To paint such as plaster walls
5
From Japan
On 2014-05-23 14:14:04
It is polite making, there is also a tendency and it is very easy to paint on a flat wall. The price is also reasonable as a finishing iron. Because it is easy for decoction to become stucco when kneaded in a hardening, it is good to paint slightly and softly and thinly several times. It is a suitable iron for such work.
This review is about item#40313804.

Related Products