Buy more than* S$200* and get FREE SHIPPING

Willow Blade

2.67 (3)
Purpose
Paint work on places where it's difficult to put your hands., Paint work on places where it's difficult to put your hands.
Material
(Iron plate, handle neck) iron, (handle) wood
...see all>
Product Options
ADD TO CART
Size (mm) Main Part Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Main Part Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 190x55x39 60 1PC 1 90mm 40313813 3.99 SGD
Shipped after 2018-01-22
105 195x53x46 80 1PC 1 105mm 40313822 3.99 SGD
Shipped after 2018-01-22
120 210x55x49 80 1PC 1 120mm 40313831 3.99 SGD
Shipped after 2018-01-22
135 225x55x51 100 1PC 1 135mm 40313847 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Mortar paint
5
From Japan
On 2017-04-27 14:49:47
I bought it for the first time. The price is affordable and satisfied with quick shipping
This review is about item#40313813.
Repair of outer wall (Oya stone)
2
From Japan
On 2016-05-14 19:17:46
First of all it can be used universally as the first one. Parts of the iron part and the handle are easy to come off and fixing with adhesive etc. was necessary. Since the iron part is easy to rust, we recommend anti-rust treatment (oil drawing etc.) after construction.
This review is about item#40313822.
Bond the board
1
From Japan
On 2013-09-06 14:06:33
Just using 2 to 3 degrees, the part of the handle has come off. Although the thing to be painted is not stucco, it is not possible to use it at anything cheap, like a thing that the handle can be removed by using about twice. This was a failure.
This review is about item#40313847.

Related Products