Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Caulking Trowel 5 mm Eyes

4.50 (2)
Purpose
Caulking of mortar and adhesive., Caulking of mortar and adhesive.
Size (mm)
240
...see all>
Product Options
ADD TO CART
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
224 1PC 1 240mm stainless steel 40313926 12.99 SGD
In stock
- 1PC 1 240 mm/ honyaki 40313935 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Tiling
4
From Japan
On 2017-04-14 06:58:28
Evenly bonds are easy to stretch, size is just right, work efficiency is also highest.
This review is about item#40313935.
Tiling
5
From Japan
On 2016-08-04 22:49:53
It was my first time with amateurs, so I do not know if it's good, but I could use it normally
This review is about item#40313926.

Related Products