Buy more than* S$200* and get FREE SHIPPING

Strong Bucket

4.71 (7)
Purpose
Containers can be used such as civil construction, industrial, agricultural and fishery industries, schools, stores and leisure etc.
Color
Green
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Dimensions (Diameter phi x Height H) (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Diameter phi x Height H) (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300x230 780 10 type (about 10 L) 1PC 1 10 Kata Green 40313944 36.99 SGD
In stock
310x260 940 13 type (about 13 L) 1PC 1 13 Kata Green 40313953 41.99 SGD
In stock
340x280 116 16 type (about 16 L) 1PC 1 16 Kata Green 40313962 55.99 SGD
In stock
370x300 1300 20 type (about 20 L) 1PC 1 20 Kata 40313971 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Plastering work
4
From Japan
On 2017-04-17 14:36:13
It was good because there is strength and cospa is enough. I also want a size that is one size larger.
This review is about item#40313944.
For mud excavation drilling
5
From Japan
On 2016-12-27 19:34:47
Durable and long lasting I used it quite often. It was very helpful.
This review is about item#40313971.
Water quality check of wastewater treatment facility
5
From Japan
On 2016-01-17 15:58:12
Sturdy and easy to break or not to crack! Somewhat, the price may be high but it seems to last long
This review is about item#40313944.
Concrete renovation work around garage entrance and gate
5
From Japan
On 2014-05-23 20:48:56
Mortar can be kneaded in this bucket if it is small. It seems quite durable so I can use it. Although cleaning afterwards is somewhat troublesome.
This review is about item#40313944.
Watery
4
From Japan
On 2014-05-15 00:23:21
It is easy to use, there are no buckets that change to this, and I am using this bucket for many years. However, it seems that the frequency of longitudinal cracks has increased soon and the service life has become shorter. I feel that the wall thickness of the bucket has become thinner, is it my mind?
This review is about item#40313971.
Tile roof construction
5
From Japan
On 2013-05-01 08:20:23
I tried it for the first time but I was relieved because it was okay to drop it with hitting mortar's stickiness. Just buy a square bucket of this product when raising it to the roof with an elevator.
This review is about item#40313953.
Transportation of plasterer working cement in general
5
From Japan
On 2013-04-27 06:12:27
I think that it is not broken even if it drops a bit but also the price is also cheap and I think that it will not bother when purchasing again It is easy to handle and it will be used for a long time
This review is about item#40313944.

Related Products