Buy more than* S$200* and get FREE SHIPPING

Japanese Trowel, Stainless

4.00 (2)
Purpose
Finishing work first, paint into small places and joints, Finishing work first, paint into small places and joints
Depth (mm)
25
Weight (g)
60
Height (mm)
57
Width (mm)
200
Material
Iron plate: Stainless steel (SUS430) Ekubi: Iron (SPHC) Handle: wood
...see all>
Product Options
ADD TO CART
Dimensions / Standard (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions / Standard (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 1PC 1 6mm 40314102 5.99 SGD
Shipped after 2018-01-22
12 1PC 1 12mm 40314127 6.99 SGD
Shipped after 2018-01-22
9 1PC 1 9mm 40314111 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Patio tile joints repair
3
From Japan
On 2017-11-15 09:57:11
The wood of the pattern is a very soft material, cracks entered when putting strength in it. Well it can be used if it is over with adhesive, but should use a harder material.
This review is about item#40314102.
For eyes
5
From Japan
On 2016-07-25 08:24:02
There was no problem. Stainless steel is good.
This review is about item#40314102.

Related Products