Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Masonry Trowel

5.00 (2)
Material
Iron plate: Stainless steel (SUS430) Ekubi: Iron (SPHC) handle: wood
...see all
Product Options
ADD TO CART
Dimensions / Standard (mm) Depth (mm) Weight (g) Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions / Standard (mm) Depth (mm) Weight (g) Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 40 60 54 185 1PC 1 90mm 40314531 5.83 SGD
In stock
105 55 80 60 220 1PC 1 105mm 40314547 6.49 SGD
In stock
120 48 80 53 220 1PC 1 120mm 40314556 6.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For cement
5
From Japan
On 2016-07-25 08:29:26
I am using it without problems, it will be beautiful soon after washing with water. As expected, stainless steel is good.
This review is about item#40314547.
garden work
5
From Japan
On 2016-06-30 17:37:33
It is useful for kneading cement.
This review is about item#40314547.

Related Products