Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tile Work Trowel

5.00 (1)
Purpose
Detailed paint work., Detailed paint work.
Weight (g)
80
Material
Iron plate: Stainless steel Handle: wood
...see all>
Product Options
ADD TO CART
Depth (mm) Height (mm) Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth (mm) Height (mm) Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 57 105 210 1PC 1 105mm 40314827 19.99 SGD
In stock
21 58 90 195 1PC 1 90mm 40314811 14.99 SGD
In stock
25 56 120 230 1PC 1 120mm 40314836 23.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Approach Paving stone joint
5
From Japan
On 2015-12-08 19:46:48
The metal part is soft, familiar to the groove and easy to paint, the finished surface is beautiful
This review is about item#40314827.

Related Products