Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Trowel

4.00 (4)
Material
Iron plate: Stainless steel (SUS430) Ekubi: Iron (SPHC) handle: wood
...see all>
Product Options
ADD TO CART
Height (mm) Width (mm) Dimensions / Standard (mm) Depth (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Width (mm) Dimensions / Standard (mm) Depth (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 180 180 60 140 1PC 1 180mm 40314906 8.99 SGD
In stock
60 210 210 65 180 1PC 1 210mm 40314915 9.99 SGD
In stock
57 240 240 68 200 1PC 1 240mm 40314924 11.99 SGD
In stock
55 150 150 48 100 1PC 1 150mm 40314897 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Cement painting
5
From Japan
On 2017-11-19 21:10:13
I am satisfied very much because I can work small and small in size.
This review is about item#40314897.
Plaster
4
From Japan
On 2016-08-15 21:30:20
Stainless steel is very easy to use
This review is about item#40314924.
Hole hole filling work on the road
2
From Japan
On 2015-03-12 14:59:51
I did not buy it in the future because I knew it was unsuitable.
This review is about item#40314924.
Wall painting of plaster
5
From Japan
On 2014-03-17 13:49:29
Plaster DYI is easy to use for wall painting.
This review is about item#40314906.

Related Products