Buy more than* S$200* and get FREE SHIPPING

Rubber Trowel

3.50 (2)
Purpose
Tile joint smearing work., Tile joint smearing work.
Material
Coating surface: Rubber Handle: wood
...see all>
Product Options
ADD TO CART
Dimensions / Standard (mm) Depth (mm) Weight (g) Height (mm) Width (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions / Standard (mm) Depth (mm) Weight (g) Height (mm) Width (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240 - - - - The replacement rubber: 168 647 1PC 1 240mm 40315021 17.99 SGD
In stock
210 69 200 68 210 The replacement rubber: 168 636 1PC 1 210mm 40315012 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Fill in the tile with age
4
From Japan
On 2018-03-29 15:15:26
I used it after wetting it with water, so I slide it moderately so I can do it beautifully in terms of work
This review is about item#40315012.
Special waterproofing agent trowel coating
3
From Japan
On 2017-03-05 17:01:02
I am painting it with a waterproofing agent mixed with quartz sandish but I do not wear a sponge besides.
This review is about item#40315021.

Related Products