Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Brick Trowel

2.00 (1)
Caution
Select dowel which suits to work place. If there is rattle on handle and dowel itself, stop using. After use, please wash tools with water immediately., Select dowel which suits to work place. If there is rattle on handle and dowel itself, stop using. After use, please wash tools with water immediately.
Purpose
Brick work, mortar finish work., Brick work, mortar finish work.
Weight (g)
260
...see all>
Product Options
ADD TO CART
Depth (mm) Height (mm) Size Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth (mm) Height (mm) Size Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
143 117 - 288 Round type 1PC 1 Circular (for bucket) 40315082 21.99 SGD
Shipped after 2018-04-23
140 105 No.2 305 - 1PC 1 NO.2 40315073 17.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
When plastering material from bucket during plastering work
2
From Japan
On 2017-09-11 22:11:23
It made me feel more fun than I thought whether the price was cheap
This review is about item#40315073.

Related Products