Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width (mm) Material Depth (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Material Depth (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
355 Iron plate: Steel Handle: wood 130 260 Middle 1PC 1 - 40315134 14.99 SGD
In stock
335 - 115 240 During ~ 1pc 1 Characteristic 40315143 15.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For the repair of the damaged upper part of the gate
5
From Japan
On 2018-02-10 10:22:21
Since the decorative tile in the upper part of the gate was missing, it finished smoothly with this, and then roughed by hand to become the same texture as the surroundings. It is easy to use ordinarily.
This review is about item#40315134.
Block stacking
4
From Japan
On 2017-05-16 21:17:49
It was as per the image. The handle part is also firmly made, it is a good feel.
This review is about item#40315134.
Block construction
3
From Japan
On 2017-04-07 07:57:23
I do not know because I have not used it, but I am satisfied with the size just right
This review is about item#40315134.

Related Products