Buy more than* S$200* and get FREE SHIPPING

Tile Sponge

4.00 (2)
Dimensions (Depth D x Width W x Height H)(mm)
250x165x70
Depth (mm)
70
Weight (g)
60
Height (mm)
250
Color
Light Green
Width (mm)
165
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 250x165x70 40315177 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I used it for the wiping of the washout Although it can be used normally, it is good for DX to be late. If the number of squares is large DX is recommended.
3
From Japan
On 2016-05-30 22:40:25
Not particularly. Sponges are expensive and expensive, but I'm doing my best well ^ _ ^ If I let it down one more, I will buy it in vain (^ - ^). Quality is also good.
This review is about item#40315177.
Tile wipe
5
From Japan
On 2015-10-14 07:25:53
Helicopter is easier to use than other tile sponge
This review is about item#40315177.

Related Products