Buy more than* S$200* and get FREE SHIPPING

Tile Sponge DX

4.00 (1)
Dimensions (Depth D x Width W x Height H)(mm)
250x165x70
Depth (mm)
70
Weight (g)
60
Height (mm)
250
Color
Yellow
Width (mm)
165
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 250x165x70 40315186 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of tile area in bathhouse
4
From Japan
On 2013-07-20 10:07:08
Although I felt a little soft, I find it useful because there are many parts that I do not want to hurt.
This review is about item#40315186.

Related Products