Buy more than* S$200* and get FREE SHIPPING

Tile Melamine Sponge

5.00 (1)
Dimensions (Depth D x Width W x Height H)(mm)
280x110x40
Depth (mm)
40
Weight (g)
20
Height (mm)
280
Color
White
Width (mm)
110
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 280x110x40 40315195 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning work
5
From Japan
On 2015-08-19 15:40:03
Purchase with hoping for things of over 100 degree! It was more than I expected. There is little feeling that it is fairly solid and falls apart during work. Stability sense GOOD
This review is about item#40315195.

Related Products