Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Bamboo Brush

5.00 (2)
Purpose
Surface finishing work of cement, Surface finishing work of cement
Main Part Dimension (mm)
30x210x30
Weight (g)
80
Material (Body)
Bamboo
Overall Length (mm)
About 210
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40314023 5.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
左官作業
5
From Japan
On 2017-04-11 14:42:47
左官でドイツ壁を造る時に使用しています。 最近は左官材料屋さんにも置いていないので大変助かります。
This review is about item#40314023.
Care of after use of the skillet.
5
From Japan
On 2016-12-12 16:46:31
This skillet frequently used in such camps, but the care was Mendokusaka', but it is useful because it uses and firmly attached dirt fall without detergent this.
This review is about item#40314023.

Related Products