Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handy Broom

5.00 (2)
Purpose
Cleaning work on the plastering work, Cleaning work on the plastering work
Main Part Dimension (mm)
60x280x43
Weight (g)
60
Material (Body)
Bamboo
Overall Length (mm)
About 280
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40314057 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tool maintenance
5
From Japan
On 2018-01-30 15:39:14
Easy head and firm feeling is also good. I'm satisfied.
This review is about item#40314057.
Sweep the ground of your feet
5
From Japan
On 2016-04-14 15:30:46
It is very good to sweep to fine sand. I used brush or brush a lot, but this product is the best.
This review is about item#40314057.

Related Products