Trowel to press and repair of housing, plumbing pipe work, and landscaping., Trowel to press and repair of housing, plumbing pipe work, and landscaping.
Grip
Head neck high
Plate Thickness (mm)
0.5
Blade Length (mm)
120
Weight (g)
85
Height (mm)
86
Overall Length (mm)
200
Material
鏝板: Stainless steel Hardened steel handle: wood
Narrow by
* Products that meet your criteria are shown in
table below.