Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Trowel 0.5mm, Levee Crown

5.00 (1)
Purpose
Trowel for basic levee crown leveling, Trowel for basic levee crown leveling
Plate Thickness (mm)
0.5
Weight (g)
130
Height (mm)
60
Width (mm)
145
...see all>
Product Options
ADD TO CART
Grip Dimensions / Standard (mm) Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grip Dimensions / Standard (mm) Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle neck 145x102 102 1PC 1 145x102mm 40315597 27.99 SGD
Shipped after 2018-04-27
Medium neck 145x90 90 1PC 1 145x90mm 40315581 27.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Conveying of concrete
5
From Japan
On 2014-10-01 15:32:03
It is easy to use and convenient.
This review is about item#40315597.

Related Products