Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

New Mortar Trowel, Round Tip

4.67 (3)
Material
Body: Plastic Handle: wood
...see all>
Product Options
ADD TO CART
Height (mm) Width (mm) Dimensions / Standard (mm) Depth (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Width (mm) Dimensions / Standard (mm) Depth (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 400 400 115 380 1PC 1 400mm 40315606 34.99 SGD
In stock
- - 450 - - 1PC 1 450mm 40315615 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Soil concrete
4
From Japan
On 2018-03-16 18:59:53
In a low slump low-level concrete, you need familiarity and strength. I think that it is convenient if it is other conditions.
This review is about item#40315615.
Exterior construction
5
From Japan
On 2014-04-02 16:53:39
The warp and bend of the product itself is small and it is easy to clean because it is covered with resin
This review is about item#40315606.
Roughly equal to concrete, mortar and basil
5
From Japan
On 2013-05-10 23:15:33
It is easy to use normally. The one arriving at the beginning was rippled about ± 1.5 mm so if you wanted to replace it came straight next.
This review is about item#40315615.

Related Products