Buy more than* S$200* and get FREE SHIPPING

Combing Trowel 0.5

Purpose
Drawing pattern, pretreatment of tile work., Drawing pattern, pretreatment of tile work.
Dimensions / Standard (mm)
240
Plate Thickness (mm)
0.5
Width (mm)
240
Material
Mortarboard: hardened steel handle: wood
...see all>
Product Options
ADD TO CART
Weight (g) Height (mm) Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Height (mm) Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
190 60 80 1PC 1 240mm 6mm eyes 40316001 31.99 SGD
Shipped after 2018-05-23
202 63 78 1PC 1 240mm 3mm eyes 40315992 31.99 SGD
In stock
ADD TO CART

Related Products