Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Ladle

5.00 (1)
Caution
When using, please wear protective gloves. Scale are approximate. Not for precision work.
Purpose
Architecture and plastering work (fiber wall, adhesion and paint, etc.) Gardening and farming (soil, sand, fertilizer, pesticides, etc.)
Dimensions / Standard (mm)
450
Depth (mm)
80
Weight (g)
300
Height (mm)
480
Width (mm)
160
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 450mm 40316123 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mortar, concrete for work
5
From Japan
On 2017-07-21 09:15:35
Mortar, concrete for work Until now I was using Dalmakote when taking cement I occasionally spilled it It was totally useful if there was one of this Also when loading mortar by stacking blocks Speed ​​not compare with Dharma It is ok if it is not necessary but it is convenient More washing
This review is about item#40316123.

Related Products