Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mortar Infusion Bag 2 / Pkg

2.78 (9)
Purpose
Mortar injection work., Mortar injection work.
Dimensions / Standard (mm)
(Each side): 270/540/600
Depth (mm)
2
Weight (g)
120
Height (mm)
60
Width (mm)
27
Material
Vinyl
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40316184 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 4
2 star 0
1 star 3
Review Rating: 2.78
9 Customer Reviews
The reviews are automatic translation.
To fill joints
3
From Japan
On 2018-04-13 22:25:00
It is pretty bad for an amateur It will not fall if you just cut a little, but it will not make much sense if you cut too much ... but it was still easier than nothing
This review is about item#40316184.
Tiling telescope repair
3
From Japan
On 2017-12-15 19:57:20
Is it even better if it is soft? I can endure it in the summer but it is hard to use in the winter
This review is about item#40316184.
Filling of mortar
1
From Japan
On 2017-12-11 15:39:47
Both of the two leaked from the crimped part in a few seconds after putting the mortar.
This review is about item#40316184.
Used to fill the joints of the rib block
5
From Japan
On 2016-07-12 17:02:31
After the enforcement, if you rinse immediately, cement will fall easily so you can use it again and again. Though I purchased 3 bags (6 sheets) thought to be disposable before purchase, it was not necessary before purchase.
This review is about item#40316184.
Used to fill the joints of the rib block
5
From Japan
On 2016-07-12 09:07:28
I could fill the joint joint smoothly. If you finish washing immediately, you can easily drop concrete and use it as many times as you like. I bought 3 bags (6 sheets) as a disposable one, but it was not necessary.
This review is about item#40316184.
I used it for repairing the joint of the stone wall in the garden.
3
From Japan
On 2016-06-17 20:29:11
It is very troublesome to pack cement in the gap, but when I used it like this to apply cream to the cake, I was able to do work very easily. Please think that the durability of the product is exhausted.
This review is about item#40316184.
Fill the joint of the fakestone
1
From Japan
On 2016-03-16 15:42:20
Since the material itself is hard, if squeezed out, the wrinkle easily breaks. I warned the second piece, but the result is the same. Although it was not durable, I was disappointed.
This review is about item#40316184.
Repair of cement crack
1
From Japan
On 2015-09-15 18:56:52
When squeezing out sand and cement separated and it did not work well. I do not know how to use it.
This review is about item#40316184.
To fill the groove between the L-shaped side groove of the driveway and the fence block
3
From Japan
On 2014-05-23 20:40:46
It took me a while to get used to it, because I cut the tip part thinly, and the mortar solidified at the tip. I got hurried to cut off the tip. The product is not bad. I believe it is difficult for mortars to settle quickly unless they are used to it.
This review is about item#40316184.

Related Products