Buy more than* S$200* and get FREE SHIPPING

Plastering Trowel 3pcs Set

4.50 (4)
Set Contents
Second coat trowel 180mm, joint iron 9mm, Yanagiha鏝 105mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40316227 11.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Little mortar repair
4
From Japan
On 2016-12-05 19:33:37
Mortar repair and palm-sized, To fill the gap of the sleeve and the pipe is good think.
This review is about item#40316227.
On the balcony of the tiled
5
From Japan
On 2015-11-12 15:39:45
Cheap and was saved. Also used without any problem.
This review is about item#40316227.
Maintenance and repair of flower beds
4
From Japan
On 2014-05-07 14:17:34
Work of a fine place also work fine because there was plastering three-point set was finished in a easy and clean.
This review is about item#40316227.
Cement leveling
5
From Japan
On 2013-08-08 09:59:27
It was inexpensive goods was enough to use the amateur.
This review is about item#40316227.

Related Products