Buy more than* S$200* and get FREE SHIPPING

New roll tap (TiN coating) (TIN-NRT) Unified screw

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Chamfer Lcf
2P
Angle Length Lk (mm)
7
Angle Width K (mm)
4.5
Screw Length Lc (mm)
11
Lower Neck Part L1 (mm)
22
Chamfer
2P
Number of Threads per inch
32
Shank Diameter d (phi mm)
5.5
Pricision
RH5
Screw Type
UNF
Overall Length L (mm)
60
Screw Diameter
UNF No.10-32
Nominal Dimension
UNF No.10-32
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TIN-NRT RH5 B No.10-32UNF 09030323 37.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products

OSG

OSG