Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Dimension (mm) Width (mm) Length (mm) Operating temperature Limits Material TRUSCO Part Number Thickness (mm) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimension (mm) Width (mm) Length (mm) Operating temperature Limits Material TRUSCO Part Number Thickness (mm) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black - 300 300 -50 to 70deg C Natural rubber (NR) 412-2551 5 1-1644 - - 686 1Sheet 1 KGR-5300 48888971 9.99 SGD
In stock
Black - 200 200 -50 to 70deg C Natural rubber (NR) 412-2461 1 1-1644 - - 59 1Sheet 1 KGR-1200 48888883 2.99 SGD
In stock
Black 300x300 300 300 - NR (natural rubber) 361-0691 3 - -50 to 70 - 430 1Sheet 1 KGR-3300 39442742 6.99 SGD
In stock
Black 200x200 200 200 - NR (natural rubber) 412-2429 - 1-1644 -50 to 70 Corner type 616 1Sheet 1 KGR10-20 40319045 8.99 SGD
In stock
Black 100x100 100 100 - NR (natural rubber) 412-2470 - 1-1644 -50 to 70 Corner type 28 1Sheet 1 KGR-2100 40318993 0.99 SGD
In stock
Black 300x300 300 300 - NR (natural rubber) 361-0659 - 1-1644 -50 to 70 Corner type 120 1Sheet 1 KGR-1300 39442724 4.99 SGD
In stock
- - - - - - - - - - - 250 1Sheet 1 KGR-2300 40319027 6.99 SGD
In stock
- - - - - - - - - - - 1352 1Sheet 1 KGR10-30 40319054 22.99 SGD
In stock
Black - 200 200 -50 to 70deg C Natural rubber (NR) 412-2542 - 1-1644 - - 303 1Sheet 1 KGR-5200 48888962 4.99 SGD
In stock
Black - 100 100 -50 to 70deg C Natural rubber (NR) 412-2534 - 1-1644 - - 64 1Sheet 1 KGR-5100 48888953 1.99 SGD
In stock
Black - 200 200 -50 to 70deg C Natural rubber (NR) 412-2526 - 1-1644 - - 199 1Sheet 1 KGR-3200 48888935 2.99 SGD
In stock
Black - 100 100 -50 to 70deg C Natural rubber (NR) 412-2500 - 1-1644 - - 49 1Sheet 1 KGR-3100 48888917 1.99 SGD
In stock
Black - 100 100 -50 to 70deg C Natural rubber (NR) 412-2445 - 1-1644 - - 16 1Sheet 1 KGR-1100 48888865 0.99 SGD
In stock
Black 200x200 200 200 - NR (natural rubber) 412-2496 - 1-1644 -50 to 70 Corner type 129 1Sheet 1 KGR-2200 40319011 2.99 SGD
In stock
Black 150x150 150 150 - NR (natural rubber) - - - -50 to 70 Corner type 72 1Sheet 1 KGR-2150 40319002 1.99 SGD
In stock
Black 100x100 100 100 - NR (natural rubber) 412-2411 10 - -50 to 70 - 150 1Sheet 1 KGR10-10 40319036 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
17 Customer Reviews
The reviews are automatic translation.
Shoe sole repair
5
From Japan
On 2017-12-27 21:41:06
I used it for repairing and reinforcing the bicycle shoe cover easily. We stopped with a two liquid epoxy resin adhesive, but we are not peeling off now.
This review is about item#40319011.
Care for parallel balance Application
5
From Japan
On 2017-10-22 16:06:44
Although this size is just right, I think that it is good if there are some variations in thickness.
This review is about item#48888953.
Knife sharpening
5
From Japan
On 2017-10-20 13:19:19
Purchased for anti-slip and dirt avoidance on knife sharpening base. There is no rubber smell, it is very easy to use.
This review is about item#48888971.
Auto Repair
5
From Japan
On 2017-07-26 07:48:44
It is the second purchase. It can be purchased by selecting the size and thickness, it is very good.
This review is about item#40318993.
Under construction
5
From Japan
On 2017-07-03 15:12:40
It was quick response, so it was very good. I will also order next time.
This review is about item#39442742.
Water heaters to prevent slipping
5
From Japan
On 2017-06-20 13:02:33
The water heater seems to be slipping. We put it between the roof and water heater so as to increase the friction resistance.
This review is about item#48888962.
Under construction
5
From Japan
On 2017-05-13 17:54:28
It was quick response, so it was very good. I will also order next time.
This review is about item#48888971.
Boat lighting equipment, vibration proof material
5
From Japan
On 2017-05-04 06:32:59
Stiffness was just right. It was easy to process with a cutter, and was able to be used in various ways.
This review is about item#48888917.
Used as a slip on the back of the iron plate.
5
From Japan
On 2017-03-02 16:52:30
I think that it would have been better to have a little more thickness, but looking at the finish, there is no gap and I am satisfied.
This review is about item#48888865.
As mudguard
5
From Japan
On 2016-09-13 11:33:21
Although it does not understand weather resistance because it is NR, it is used as a fender extension.
This review is about item#40319002.

Related Products