Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (mm) Thickness (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Thickness (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75x75 - NR (natural rubber) - - Bordered Black 1PC 1 WB10-71 40319422 3.41 SGD
Shipped after 2017-09-25
75 x 75 10 NR (natural rubber) 412-2755 1-1645 Borderless Black 1PC 1 WBG10-75 40318171 1.67 SGD
In stock
200 x 200 10 NR (natural rubber) - - Borderless Black 1PC 1 WBG10-20 40318144 13.38 SGD
In stock
150x150 10 NR(naturalrubber) - - Borderless Black 1PC 1 WBG10-15 40318135 8.26 SGD
In stock
50x50 10 NR(naturalrubber) - - Bordered Black 1PC 1 WB10-51 40319395 1.24 SGD
In stock
50x50 10 NR(naturalrubber) - - Bordered White 1PC 1 WB10-53 40319404 1.35 SGD
In stock
50x50 - NR (natural rubber) - - Bordered Brown 1PC 1 WB10-54 40319413 1.40 SGD
Shipped after 2017-09-26
100x100 10 NR (natural rubber) 412-2739 - - Black 1PC 1 WBG10-10 40318126 3.39 SGD
In stock
300x300 10 NR (natural rubber) - - - Black 1PC 1 WBG10-30 40318153 29.64 SGD
In stock
50x50 10 NR (natural rubber) 412-2747 - - Black 1PC 1 WBG10-50 40318162 0.94 SGD
In stock
100x100 20 NR (natural rubber) 412-2763 - - Black 1PC 1 WBG20-10 40318187 5.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Used in the legs of the refrigerator
4
From Japan
On 2017-05-16 11:04:16
I use it because the legs of a small freezer "rattles".
This review is about item#40318135.
Paste the top and bottom of the bundle supporting the car body
5
From Japan
On 2016-07-29 21:28:55
It is used to paste up and down the bundle, to prevent the shaking of the car. It does not hurt the body of the car, it also becomes a reasonable cushion and it feels just fine
This review is about item#40318171.
Vibration suppression of refrigerator, outdoor unit of air conditioner
5
From Japan
On 2016-07-19 00:20:31
I put it under the outdoor unit of the air conditioner, I think that the vibration became small. It is planned to be laid in the tenant's refrigerator as well.
This review is about item#40318187.
Antivibration measures of air conditioner outdoor unit
5
From Japan
On 2016-07-13 16:49:23
I put it under the base of the 5.6 kW outdoor unit (Tiger base) and used it. Since it contains streaks, we can also handle wastewater (antiseptic) treatment and it is two birds with one stone. Vibration proof effect is also good and performance is necessary and sufficient. It is also excellent in cost performance. The same price as Super Viva is great.
This review is about item#40318126.
Vibration proof material of machine
1
From Japan
On 2016-07-07 11:45:33
It is old, deterioration of rubber, it is not soft, it is too different from a new one
This review is about item#40318162.
Used for packing on the roof
5
From Japan
On 2015-10-28 17:02:24
It was used as a packing material on the roof, so the structure allowing water to pass was very good
This review is about item#40318162.
Simple vibration isolation
1
From Japan
On 2015-03-10 16:03:26
It is considerably brittle and low in elasticity. You'd better stop quitting this.
This review is about item#40318162.
Antivibration measures for industrial machinery
4
From Japan
On 2015-01-21 10:04:10
I think that it is convenient if there is a soft thing a little harder.
This review is about item#40318126.
Reduction of vibration noise
5
From Japan
On 2014-11-19 15:23:44
I bought it because the compressor sound of the old refrigerator I got was echoed on the floor. I almost cared nothing. It was good as I did not expect much from the price.
This review is about item#40318162.

Related Products