Buy more than* S$200* and get FREE SHIPPING

Groove Rubber

4.71 (14)
Width (mm)
4.3
Material
EPDM rubber
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Slit Width (mm) Length (m) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Slit Width (mm) Length (m) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- [Bottom] maximum 1.7 (1mm width for) 1 8 1Roll 1 KGV1-100W 40318232 4.99 SGD
Shipped after 2018-02-26
- [Bottom] maximum 1.7 (1mm width for) 3 8 1Roll 1 KGV1-100W 40318241 11.99 SGD
Shipped after 2018-02-26
- [Bottom] maximum 1.7 (1mm width for) 5 8 1Roll 1 KGV1-100W 40318257 19.99 SGD
Shipped after 2018-02-26
397-6840 - 100 - 1Roll 1 KGV1-100W 40318284 319.99 SGD
Shipped after 2018-02-26
- - 20 - 1Roll 1 KGV1-100W 40318275 71.99 SGD
Shipped after 2018-02-26
- [Bottom] maximum 1.7 (1mm width for) 10 8 1Roll 1 KGV1-100W 40318266 36.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
Used for edge protection
5
From Japan
On 2018-02-15 15:21:33
There is no problem with the product itself, 249 yen at 1 m It will be 253.6 yen per meter at 1268 yen at 5 m and it will be expensive. If you buy the same amount or more, we ask that you make it cheaper.
This review is about item#40318232.
Used for installation of entrance light
5
From Japan
On 2017-11-30 15:17:22
I was looking for rubber that sandwiched the receiving bracket for replacing the entrance light, where I knew the grooved rubber and purchased it, I was able to replace it exactly well.
This review is about item#40318232.
It is used for rubber on the edge of a motorcycle tank.
5
From Japan
On 2017-10-02 19:31:14
It was perfect size. However, it became soft when gasoline was applied, so it seems necessary to be careful.
This review is about item#40318241.
Car aero parts installation
3
From Japan
On 2017-09-22 20:18:24
I used it for installing the rear diffuser of the Lancer Evolution. Because there is no special item, it is exactly right for the edging of the part cut out. However, the width of the groove was narrow and it became a form that it was inserted forcibly. Although the thickness of the part is about 5 mm, since the groove of the rubber is only about 2 mm, it is good if there is a wide groove width. Durability is still unknown.
This review is about item#40318257.
During maintenance
5
From Japan
On 2017-05-29 17:34:52
It was able to be used just right. I also would like to purchase it.
This review is about item#40318275.
Private for replacing shock absorbers in hatch
5
From Japan
On 2017-05-23 17:35:19
I would like to purchase again with the standard size hatched water returned size and perfectly.
This review is about item#40318275.
Car Door Edge Guard
5
From Japan
On 2016-09-20 22:21:35
It is attached firmly without both tapes. The thickness was perfect. It is slim and good feeling.
This review is about item#40318232.
Mounting on a plastic plate
4
From Japan
On 2016-07-27 14:17:48
It was so soft that it was mounted without problems.
This review is about item#40318266.
Repair of helmet
4
From Japan
On 2016-04-26 07:53:37
I used it as a substitute because the rubber part of the helmet used for the motorcycle deteriorated and dislocated. Because the material is rubber, the adhesive used is limited, but somehow it was able to be attached. I think work was easier if the width of the groove part was already several millimeters, but it is useless because it is different from the intended use. Using a 1 m thing, the remainder is several centimeters. There was no waste with just size.
This review is about item#40318232.
Used for restoring helmets
5
From Japan
On 2015-10-05 07:59:44
Just used well.
This review is about item#40318241.

Related Products