Buy more than* S$200* and get FREE SHIPPING

Rubber Sheet Roll

Length (m)
20
Color
Black
Width (mm)
200
Material
NR (natural rubber)
...see all>
Product Options
ADD TO CART
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1Roll 1 GR3-220 40318433 289.90 SGD
Shipped after 2017-11-27
- 1Roll 1 GR2-220 40318424 289.90 SGD
Shipped after 2017-11-27
- 1Roll 1 GR1-220 40318415 239.90 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products