Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Thickness (mm) Length (m) Width (mm) Material 2014 TRUSCO Published Page Operating temperature Limits Weight (g) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Thickness (mm) Length (m) Width (mm) Material 2014 TRUSCO Published Page Operating temperature Limits Weight (g) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 5 500 NR (natural rubber) - - - - 1Roll 1 GR2-500 40318503 149.99 SGD
In stock
- - 5 1000 NR (natural rubber) - - - - 1Roll 1 GR2-1000 40318476 309.99 SGD
In stock
- - 10 100 NR (natural rubber) - - - - 1Roll 1 GR1-1001 40318451 62.99 SGD
In stock
- - 5 300 NR (natural rubber) - - - - 1Roll 1 GR3-3001 40318521 149.99 SGD
In stock
- - 5 100 NR (natural rubber) - - - - 1Roll 1 GR2-1001 40318485 47.99 SGD
In stock
- - 10 300 NR (natural rubber) - - - - 1Roll 1 GR1-3001 40318467 189.99 SGD
In stock
- - 5 500 NR (natural rubber) - - - - 1Roll 1 GR3-500 40318537 179.99 SGD
In stock
- - 10 1000 NR (natural rubber) - - - - 1Roll 1 GR1-1000 40318442 429.99 SGD
Shipped after 2018-06-27
- - 5 300 NR (natural rubber) - - - - 1Roll 1 GR2-3001 40318494 129.99 SGD
In stock
- - 5 300 NR (natural rubber) - - - - 1Roll 1 GR5-3001 40318546 179.99 SGD
In stock
412-2372 5 - 50 Natural rubber (NR) 1-1644 -50 to 70deg C 363 1000 1Roll 1 GR5-51 48888856 6.99 SGD
In stock
412-2356 5 - 100 Natural rubber (NR) 1-1644 -50 to 70deg C 778 1000 1Roll 1 GR5-101 48888847 11.99 SGD
In stock
- 3 5 100 NR (natural rubber) - - - - 1Roll 1 GR3-1001 40318512 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Toyota bB Open Deck Bag Tablecover repair
5
From Japan
On 2017-10-12 14:53:22
Very durability looks good, construction is good, softness was also good.
This review is about item#40318512.
Used to close the gaps of the steel door
5
From Japan
On 2016-04-19 12:31:24
It felt very nicely. After that, although durability is concerned, I will use this product next time.
This review is about item#40318485.
Vibration isolation of the septic tank pump
5
From Japan
On 2014-11-19 14:24:10
There was a septic tank pump near the bathroom, a low beating sound was echoing in the bathroom, but it was improved to the point that I could hardly understand it. Next time I would like to try the rubber isolator rubber mat. Thank you very much.
This review is about item#48888847.
Used for product protection mat and tooling shelf mat
5
From Japan
On 2013-06-22 21:52:14
It is inexpensive, easy to cut, good against oil resistance and strong impact.
This review is about item#40318503.
Packing for grating
3
From Japan
On 2013-05-15 13:48:30
Because I did not have the size I wanted to cut it. I am happy if there is more size expansion.
This review is about item#48888856.
Product shelving mat
5
From Japan
On 2013-04-24 21:51:06
It is easy to cut with a cutter to the required length, it is superior in oil resistance and durability to use as a mat for laying product protection.
This review is about item#40318503.

Related Products