Buy more than* S$200* and get FREE SHIPPING

SBR Sheet, Roll

Purpose
Sound insulation, vibration isolation.
2014 TRUSCO Published Page
1-1645
Length (m)
9
Type
No adhesive
Color
Black
Thickness (mm)
5
Material
SBR(styrene-butadienerubber
...see all>
Product Options
ADD TO CART
Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 396-6801 1Roll 1 KSBR106-9 40318555 63.99 SGD
In stock
300 396-6828 1Roll 1 KSBR306-9 40318564 199.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products