Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (mm) Thickness (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Thickness (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600x900 - White 1Sheet 1 AC68-369 40319632 87.99 SGD
In stock
300x450 - White 1Sheet 1 AC68-234 40319693 18.99 SGD
In stock
450x600 - White 1Sheet 1 AC68-346 40319641 46.99 SGD
Shipped after 2018-02-23
450x600 - Transparent 1Sheet 1 AC00-246 40318966 129.99 SGD
In stock
600x900 - Transparent 1Sheet 1 AC00-269 40318957 59.99 SGD
Shipped after 2018-02-23
200x300 - Transparent 1Sheet 1 AC00-323 40318941 12.99 SGD
In stock
300x450 - Transparent 1Sheet 1 AC00-334 40318932 24.99 SGD
In stock
450x600 - Transparent 1Sheet 1 AC00-346 40318923 45.99 SGD
Shipped after 2018-02-23
600x900 - Transparent 1Sheet 1 AC00-369 40318914 87.99 SGD
In stock
450x600 - White 1Sheet 1 AC68-246 40319684 129.99 SGD
Shipped after 2018-02-23
300x450 - White 1Sheet 1 AC68-334 40319657 24.99 SGD
In stock
200x300 - White 1Sheet 1 AC68-223 40319702 9.99 SGD
Shipped after 2018-02-23
600x900 - White 1Sheet 1 AC68-269 40319675 239.99 SGD
In stock
200x300 - White 1Sheet 1 AC68-323 40319666 12.99 SGD
Shipped after 2018-02-23
300x450 - Transparent 1Sheet 1 AC00-234 40318975 19.99 SGD
In stock
450x600 - Transparent 1Sheet 1 AC00-546 40319535 72.99 SGD
In stock
600x900 - Black 1Sheet 1 AC96-269 40319562 239.99 SGD
In stock
600x900 - Black 1Sheet 1 AC96-369 40319553 189.99 SGD
In stock
200x300 - BrownSmoke 1Sheet 1 AC91-223 40319614 8.99 SGD
Shipped after 2018-02-23
300x450 - BrownSmoke 1Sheet 1 AC91-234 40319605 18.99 SGD
In stock
600x900 - BrownSmoke 1Sheet 1 AC91-269 40319596 58.99 SGD
Shipped after 2018-02-23
200x300 - Black 1Sheet 1 AC96-223 40319587 9.99 SGD
In stock
300x450 - WhiteSemiTransparent 1Sheet 1 AC32-234 40319727 27.99 SGD
In stock
600x900 - WhiteSemiTransparent 1Sheet 1 AC32-269 40319711 57.99 SGD
In stock
300x450 - Black 1Sheet 1 AC96-234 40319571 18.99 SGD
In stock
300x450 - White 1Sheet 1 AC68-534 40319623 65.99 SGD
Shipped after 2018-02-23
200x300 - Transparent 1Sheet 1 AC00-223 40318984 8.99 SGD
In stock
300x450 5 Transparency 1Sheet 1 AC00-534 40319544 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
I could not break it beautifully
1
From Japan
On 2017-09-06 05:41:02
It was a cracking method which did not become usable although I expected to break the line cleanly with putting a line as intended with the special cutter bought together. I did not have a tool and it became garbage. Sorry.
This review is about item#40318984.
Postal post door renovation
5
From Japan
On 2016-01-28 15:03:19
I bought it for replacing the outdoor cracked door. Processing was easy and it was saved. We emphasized weather resistance, so I would like to pay attention to the future course.
This review is about item#40319605.
NC milling cutting
5
From Japan
On 2015-07-03 00:23:40
As for the milling of acrylic material, it is still limited to cast items. The plate thickness was also stable and was within the acceptable range. I would like to purchase again.
This review is about item#40318941.

Related Products